• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/4 inch short, Hexagon: 5mm

Article no.: 631709 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 1/4 in
⌀ drive end 12.5 mm
Length 36 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 631709 5
EAN / GTIN 4062406265106
Manufacturer number 631709 5

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 7422

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 1/4 inch short, Hexagon: 5mm

Hexagon bit socket, 1/4 inch short, Hexagon: 5mm

⌀ drive end 12.5 mm 13 mm
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 1/4 in 1/4 in
Length 36 mm 36 mm
Hexagon 5 mm 5 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart