• The item cannot be ordered due to missing prices.

Bit socket for Pozidriv, 1/4 inch 3

Article no.: 631633 3
  • Square drive: 1/4

Product details

Technical Data

Cross-head size 3
Square drive 1/4 in
for screw ⌀ 5.3 mm - 7.2 mm
⌀ drive end 12 mm
Length 25 mm
Drive profile Pozidriv screwdriver
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631633 3
EAN / GTIN 4062406235093
Manufacturer number 631633 3

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart