{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | E7 | |
Square drive | 1/4 in | |
Profile size A | 6.2 mm | |
⌀ drive output end | 9.6 mm | |
Length | 23 mm | |
Drive profile | Socket for TORX® screws | |
Material | HPQ® high performance steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631500 E7 | |
EAN / GTIN | 4018754000968 | |
Manufacturer number | 01270007 |
This article |
Recommendations |
|
---|---|---|
Socket, 1/4 inch for Torx®, Torx® profile: E7 |
||
⌀ drive output end | 9.6 mm | 8.3 mm |
Drive profile | Socket for TORX® screws | Socket for TORX® screws |
Square drive | 1/4 in | 1/4 in |
Length | 23 mm | 25 mm |
Torx® profile | E7 | E7 |
Profile size A | 6.2 mm | 6.2 mm |
Type of product | Socket insert | Socket insert |