{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 6.8 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631020 4 | |
EAN / GTIN | 4045197161758 | |
Manufacturer number | 631020 4 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 1/4 inch 4 mm |
||
⌀ drive output end | 6.8 | 6.8 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 |
Length | 25 | 25 |
Width across flats | 4 | 4 |
Material | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert |