{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 7.9 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 5 | |
EAN / GTIN | 4018754000302 | |
Manufacturer number | 01030005 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket, 1/4 inch, Width across flats: 5mm |
|||||
⌀ drive output end | 7.9 mm | 7.9 mm | 8.1 mm | 8.1 mm | 8.1 mm |
Drive profile | Bi-hex socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 23 mm | 25 mm | 24.8 mm | 50 mm | 25 mm |
Width across flats | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |