• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch 10 mm

Article no.: 630929 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 10 mm
    Square drive 1/4 in
    ⌀ drive output end 14.5 mm
    Length 25 mm
    Drive profile Bi-hex socket
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 630929 10
    EAN / GTIN 4062406231118
    Manufacturer number 630929 10

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
    Square drive socket with hole to DIN 3120 D 6.3.
    Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

    Standard:

    DIN 3124

    Material:

    Chrome vanadium steel, chrome-plated.

    Note:

    GARANT and HOLEX bi-hex sockets are available also in imperial sizes from our eShop (GARANT: No. 630932; HOLEX: No. 630962).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart