{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 4-14 mm | |
Packaging | Plastic case | |
Length | 127 mm | |
Width | 85 mm | |
Height | 47 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 630355 14 | |
EAN / GTIN | 4062406096342 | |
Manufacturer number | 630355 14 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |