{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 98 mm | |
External dimension width | 71 mm | |
External dimension height | 26 mm | |
Internal dimension length | 94 mm | |
Internal dimension width | 65 mm | |
Internal dimension height | 19 mm | |
Type of product | Modular box |
Article number | 630315 0 | |
EAN / GTIN | 4045197610843 | |
Manufacturer number | 630315 0 |