• The item cannot be ordered due to missing prices.

Socket set, 1/4 inch square drive, imperial 27 pieces, Number of pieces: 27

Article no.: 630046 27
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5/32-9/16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 27
Square drive 1/4 in
Width across flats range, hexagon sockets 5/32-9/16 in
Packaging Plastic case
Length 280 mm
Width 176 mm
Height 66 mm
Drive profile Hexagon socket
Type of product Socket wrench

Identification numbers & Classifications

Article number 630046 27
EAN / GTIN 4067263116967
Manufacturer number 630046 27

Description

Version:

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic cases.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 11 pcs. similar to No. 631022 size 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16 inch
Hexagon sockets, long: 10 pcs. similar to No. 631417 size 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2 inch
T-handle: 1 pc. similar to No. 633029
Spinner handle: 1 pc. similar to No. 632840 size 150
Extensions: 2 pcs. similar to No. 632420 size 50; 100
Universal joint: 1 pc. similar to No. 633520
Ratchet: 1 pc. similar to No. 632090
Storage: ABS plastic box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart