• The item cannot be ordered due to missing prices.

Socket set, Number of pieces: 148

Article no.: 630002 148

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4; 3/8; 1/2
  • Width across flats range, hexagon sockets: 4-32

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 148
Square drive 1/4 in; 3/8 in; 1/2 in
Width across flats range, hexagon sockets 4-32 mm
Packaging Plastic case
Drive profile Hexagon socket; Socket for TORX® screws; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole; TriWing screwdriver
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630002 148
EAN / GTIN 4045197608703
Manufacturer number 630002 148

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

148 pieces − 1/4; 3/8; 1/2 inch: 30 sockets 1/4, 1/2 inch, hexagon 4 − 32 mm
13 deep sockets 1/4, 1/2 inch, hexagon 6 − 22 mm
13 inserts 1/4, 3/8, 1/2 inch, for Torx® E4 − E22
2 spark plug sockets 1/2 inch 16 + 21 mm
1 adapter, 1/2 − 3/8 inch
1 bit adapter 1/2 inch drive, 5/16 inch hexagon
1 bit adapter 1/4 inch drive, 1/4 inch hexagon
1 converter E 6.3 hexagon to 1/4 inch square
15 bits 5/16 inch (PH3; PH4; PZ3; PZ4; for Torx® TX40 − TX60, for hexagon socket 8; 10; 12 mm, slot-head 8; 10; 12)
32-piece 1/4 inch bits set in plastic case
2 ratchets with ejector 1/4 inch and 1/2 inch
1 spinner handle, 1/4 inch
2 T-handles 1/4, 1/2 inch
2 universal joints 1/4, 1/2 inch
4 extensions 1/4, 1/2 inch 50, 100, 125, 250 mm
3 hexagon L-wrenches 1.5 − 2.5 mm
9 combination spanners 8 − 22 mm
3 slot-head screwdrivers 6×38, 6×100, 8×150
3 screwdrivers for Phillips 1×75, 2×38, 2×100
1 universal blade (retractable) with 2 spare blades
1 vernier calipers 150 mm
1 tape measure 3 m
1 small spirit level 200 mm
1 adjustable spanner 200 mm
1 universal pliers 180 mm
1 side cutter 160 mm
1 snipe nose pliers 160 mm
1 water pump pliers 250 mm
1 hammer 300 g
Presented in: Plastic case (550×420×105 mm)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart