• The item cannot be ordered due to missing prices.

Universal ratchet, complete with square drive inserts, Type: 0K

Article no.: 629410 0K

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation RS0 / DIN
Type of product Ratchet

Identification & Classification

Article number 629410 0K
EAN / GTIN 2050001017390
Manufacturer number 6705156
Manufacturer Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 OSTFILDERN, Germany, www.bilz.de

Description

Version:

Reversible using the lever on the ratchet head for clockwise / anticlockwise working or locked position. All drive parts hardened. Handle made of precision steel tube. The exchangeable square inserts are securely held in place by the housing cover.

Material:

Special steel, surface burnished, handle bright finished.

Content:

1 universal ratchet No. 629400: Size 0
1 each square drive insert No. 629600: Size 0-3.4; 0-4.9; 0-5.5; 0-6.2; 0-7; 0-8; 0-9; 0-11

Supplied with:

1 ratchet size 0 with 8 inserts and 1 screwdriver in a steel case with moulded plastic insert.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart