• The item cannot be ordered due to missing prices.

Universal ratchet (without insert) 3

Article no.: 629400 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation R3-HA300
Ratchet head width 56 mm
Ratchet head height 25.8 mm
overall length 330 mm
rated torque 400 Nm
Type of product Ratchet

Identification numbers & Classifications

Article number 629400 3
EAN / GTIN 2050001013859
Manufacturer number 6705202

Description

Version:

Reversible using the lever on the ratchet head for clockwise / anticlockwise working or locked position. All drive parts hardened. Handle made of precision steel tube. The exchangeable square inserts are securely held in place by the housing cover.

Material:

Special steel, surface burnished, handle bright finished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart