{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3116CD | |
Manufacturer's designation | DIN 3116 | |
overall length | 180 mm | |
Pin ⌀ | 5 mm | |
Pin spacing | 35 mm | |
Material | Special steel, galvanised | |
Standard | DIN 3116 Form A | |
swan necked | no | |
flat | yes | |
Type of product | Pin spanner |
Article number |
628950
Copy |
|
EAN / GTIN |
4020772044688
Copy |
|
Manufacturer number |
44685
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |