• The item cannot be ordered due to missing prices.

Adjustable caliper pin wrench flat 5 mm

Article no.: 628600 5

Select article variation and quantity

Pin nominal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 758
Manufacturer's designation 758
Pin nominal ⌀ 5 mm
Length L 215 mm
Pin spacing adjustable a 14 mm - 100 mm
swan necked no
flat yes
adjustable for width yes
Type of product Pin spanner

Identification numbers & Classifications

Article number 628600 5
EAN / GTIN 4020772040758
Manufacturer number 40758

Description

Version:

Special steel, drive head ground, hardened and burnished; with fixed pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm. Tolerance zone h12.

Downloads & documents

Compare with similar products

This article


Recommendations


Adjustable caliper pin wrench flat 5 mm

Adjustable caliper pin wrench flat 5 mm

swan necked no
flat yes
Manufacturer's designation 758
Length L 215
Pin spacing adjustable a 14 ;100
Pin nominal ⌀ 5
Type of product Pin spanner Pin spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart