• The item cannot be ordered due to missing prices.

C-hook (pin) spanner with pin 135/145 mm

Article no.: 628500 135/145

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 1810A
    Manufacturer's designation DIN 1810B
    for external nut ⌀ 135 mm - 145 mm
    overall length 385 mm
    Pin ⌀ 8 mm
    Type of product C-hook (pin) spanners

    Identification numbers & Classifications

    Article number 628500 135/145
    EAN / GTIN 4020772055028
    Manufacturer number 55020

    Description

    Version:

    Special steel, drive head ground, hardened and burnished.
    Hook spanner with round pin to DIN 1810 B.

    Application:

    For DIN 1816 capstan nuts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart