{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 775 | |
Manufacturer's designation | 775NI | |
for external nut ⌀ | 35 mm - 60 mm | |
Material | Stainless steel, INOX | |
overall length | 210 mm | |
Type of product | C-hook (pin) spanners |
Article number | 627990 35-60 | |
EAN / GTIN | 4020772052195 | |
Manufacturer number | 52191 |