• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle and ball point 10 mm

Article no.: 627712 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 10 mm
Blade length 170 mm
overall length 245 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Material of handle Haptoprene
Surface nickel-plated; chrome-plated
Ball point yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627712 10
EAN / GTIN 4067263013259
Manufacturer number 627712 10

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. With ball head on the long side. Size 4 − 10 with side drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart