• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle imperial version 5/16 in

Article no.: 627581 5/16

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5/16 in
Blade length 200 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627581 5/16
EAN / GTIN 4062406312220
Manufacturer number 627581 5/16

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart