• The item cannot be ordered due to missing prices.

Hexagon ball point screwdriver, with power grip imperial version 7/32 in

Article no.: 627513 7/32

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 7/32 in
    Blade length 150 mm
    overall length 257 mm
    Drive profile Hexagon screwdriver
    Material Chrome vanadium steel
    Material of handle Multi-component plastic
    Type of shank Hexagon shank
    Surface chrome-plated
    Cap rotatable no
    Ball point yes
    angled blade no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627513 7/32
    EAN / GTIN 4062406312558
    Manufacturer number 627513 7/32

    Description

    Version:

    Straight hexagonal shank with ball point.
    Multi-component power grip. Impact-resistant core with torque and comfort optimised grip zone. Blade of chrome vanadium steel, surface chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart