• The item cannot be ordered due to missing prices.

Hexagon screwdriver, straight, with power grip imperial 3/32 in

Article no.: 627502 3/32

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 3/32 in
Blade length 75 mm
overall length 162 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Material of handle impact resistant plastic
Surface chrome-plated
Cap rotatable no
Ball point no
angled blade no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627502 3/32
EAN / GTIN 4045197951212
Manufacturer number 627502 3/32

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart