• The item cannot be ordered due to missing prices.

Hexagon electronics screwdriver set, Number of screwdrivers: 6

Article no.: 627494 6

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Drive profile Hexagon screwdriver
Cap rotatable yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627494 6
EAN / GTIN 7610733268702
Manufacturer number 8642.

Description

Version:

Ergonomically configured multi-component handle with smooth-running rotating cap (for fingertip pressure during precision work). Optimally shaped quick turning zone for fast, efficient screwdriving and power zone for transferring higher torques.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high accuracy of the blades. Surface nickel-plated and chrome-plated.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Supplied with:

Practical stand / wall rack.

Supplied with:

1 each electronics screwdriver No. 627490: Size 0.89; 1.27; 1.5; 2; 2.5; 3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart