{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Blade length | 150 mm | |
overall length | 182 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627485 5 | |
EAN / GTIN | 4045197950994 | |
Manufacturer number | 627485 5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle 5 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 182 | 182 | 182 |
Blade length | 150 | 150 | 150 |
Hexagon | 5 | 5 | 5 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |