• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle and ball point, Hexagon: 3mm

Article no.: 627484 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Blade length 150 mm
overall length 175 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 627484 3
EAN / GTIN 4045197950918
Manufacturer number 627484 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. With side drive. Ball head on the long side.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart