{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Blade length | 100 mm | |
overall length | 119 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627481 2 | |
EAN / GTIN | 4045197950727 | |
Manufacturer number | 627481 2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle 2 mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 119 | 146 |
Blade length | 100 | 100 |
Surface | nickel-plated ;chrome-plated | |
Hexagon | 2 | 2 |
Material of handle | Haptoprene | |
Type of product | Screwdrivers | Screwdriver |