{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 2 mm | |
Blade length | 80 mm | |
overall length | 169 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 2 | |
EAN / GTIN | 4013288003751 | |
Manufacturer number | 05022800001 |
This article |
Recommendations |
|
---|---|---|
Hexagon ball point screwdriver, with Kraftform handle 2 mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 169 mm | 162 mm |
Manufacturer's designation | 352 | |
Blade length | 80 mm | 80 mm |
Surface | chrome-plated | |
Hexagon | 2 mm | 2 mm |
Type of product | Screwdriver | Screwdriver |