{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Drive profile | Hexagon screwdriver | |
Colour coding | no | |
Type of product | Screwdriver |
Article number | 627330 9 | |
EAN / GTIN | 7610733085606 | |
Manufacturer number | 212.LH-10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench set chrome-plated 9 |
||
100-degree angle | no | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 9 | 9 |
Colour coding | no | no |
Ball point on the long arm | no | |
Shank sheathed in plastic | no | |
Type of product | Screwdriver | Screwdriver |