• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated, Hexagon: 1/4in

Article no.: 627170 1/4

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1/4 in
Stock length 186×35 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627170 1/4
EAN / GTIN 7610733203888
Manufacturer number 212Z.L 1/4

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated (sizes 1/20 burnished). Edges slightly chamfered.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart