{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Stock length | 128×23 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626090 3 | |
EAN / GTIN | 7610733085255 | |
Manufacturer number | 211.3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, long chrome-plated 3 mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | |||
Surface | nickel-plated | manganese phosphated | chrome-plated | ||
Hexagon | 3 | 3 | 3 | 3 | 3 |
Material | Chrome vanadium steel | Chrome vanadium steel | |||
Stock length | 128×23 | 66×23 | 66×23 | 126×20 | 71×20 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |