• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set chrome-plated, Number of screwdrivers: 5

Article no.: 626040 5

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Drive profile Hexagon screwdriver
Surface chrome-plated
Type of product Screwdriver

Identification numbers & Classifications

Article number 626040 5
EAN / GTIN 7610733085538
Manufacturer number 210.H-2

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, edges slightly chamfered.

Supplied with:

Storage in: Plastic clip
1 each L-wrench No. 626030, chrome-plated
(size 0.7 and 0.9 burnished): Size 0.7; 0.9; 1.3; 1.5; 2

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench set chrome-plated, Number of screwdrivers: 5

Hexagon key L-wrench set chrome-plated, Number of screwdrivers: 5

Drive profile Hexagon screwdriver Hexagon screwdriver
Number of screwdrivers 5 6
Type of product Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart