{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 0.7 mm | |
Stock length | 33×7 mm | |
Drive profile | Hexagon screwdriver | |
Surface | manganese phosphated | |
Type of product | Screwdrivers |
Article number | 626038 0,7 | |
EAN / GTIN | 4045197921277 | |
Manufacturer number | 626038 0,7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |