{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 135×46 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Type of product | Screwdrivers |
Article number | 626034 10 | |
EAN / GTIN | 7610733200832 | |
Manufacturer number | 210.10 BL |