• The item cannot be ordered due to missing prices.

Screwdriver for Torx Plus®, with 2-component wing handle 6IP

Article no.: 625922 6IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx Plus® profile 6IP
Blade length 40 mm
overall length 83 mm
Drive profile Screwdriver for TORX PLUS® screws
Material Chromium vanadium steel
Material of handle Haptoprene
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Ball point no
Type of product Screwdriver

Identification numbers & Classifications

Article number 625922 6IP
EAN / GTIN 4062406225599
Manufacturer number 625922 6IP

Description

Version:

Wing handle (single sided) with non-slip Haptoprene surface and an impact-resistant plastic core. Blades of chromium vanadium steel, surface nickel plated and chrome-plated, tips black.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart