• The item cannot be ordered due to missing prices.

Electronics screwdriver for Torx® ESD TX10

Article no.: 625777 TX10

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Blade length 70 mm
    overall length 163 mm
    Drive profile Screwdriver for TORX® screws with hole
    Material of blade PB Swiss Tools special alloy.
    Cap rotatable yes
    Bore in the Torx® profile yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625777 TX10
    EAN / GTIN 7610733268665
    Manufacturer number 8124.B 10-70 ES

    Description

    Version:

    Ergonomic multi-component handle with rotating cap.
    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
    Tool handle made of conductive plastic, suitable for ESDs.
    From TX6 Torx® profile with hole for screws with and without a tamper-proof pin.

    Application:

    For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart