• The item cannot be ordered due to missing prices.

Electronics screwdriver for Torx® Kraftform Micro, ESD, Torx® profile: TX6

Article no.: 625772 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1567 TORX® ESD Micro
Torx® profile TX6
electrostatic characteristic EGB/ESD
Blade length 40 mm
overall length 137 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Cap rotatable yes
Bore in the Torx® profile no
Type of product Screwdriver

Identification numbers & Classifications

Article number 625772 TX6
EAN / GTIN 4013288039187
Manufacturer number 05030122001

Description

Version:

Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronics screwdriver for Torx® Kraftform Micro, ESD, Torx® profile: TX6

Electronics screwdriver for Torx® Kraftform Micro, ESD, Torx® profile: TX6

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 137 mm 147 mm
Blade length 40 mm 60 mm
Type of product Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart