{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Stock length | 210×43 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | manganese phosphated | |
Ball point on the long arm | yes | |
Type of product | Screwdrivers |
Article number | 624925 TX40 | |
EAN / GTIN | 4010995323936 | |
Manufacturer number | 32393 |
This article |
Recommendations |
|
---|---|---|
Torx® key L-wrench, long with ball point TX40 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Ball point on the long arm | yes | yes |
Surface | manganese phosphated | chrome-plated |
Material | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 210×43 mm | 132×26 mm |
Torx® profile | TX40 | TX40 |
Type of product | Screwdrivers | Screwdriver |