This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Torx® key L-wrench set phosphated 8

Article no.: 624870 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface phosphated
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624870 8
EAN / GTIN 4045197563064
Manufacturer number 624870 8

Description

Version:

L-shank; through hardened (hard and tough).

Material:

Chromium vanadium steel, phosphated.

Supplied with:

1 each L-wrench No. 624855: TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Presented in: Fabric wallet

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart