• The item cannot be ordered due to missing prices.

Nut spinner with T-handle, blade length 350 mm, Width across flats: 8mm

Article no.: 622751 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
overall length 382 mm
Blade length 350 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622751 8
EAN / GTIN 4045197950345
Manufacturer number 622751 8

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with T-handle, blade length 350 mm, Width across flats: 8mm

Nut spinner with T-handle, blade length 350 mm, Width across flats: 8mm

Drive profile Hexagon socket Hexagon socket Hexagon socket
overall length 382 mm 251 mm 172 mm
Blade length 350 mm 150 mm 65 mm
Width across flats 8 mm 8 mm 8 mm
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart