• The item cannot be ordered due to missing prices.

Nut spinner with T-handle imperial version 9/16 in

Article no.: 622732 9/16

Product details

Technical Data

Width across flats 9/16 in
Blade length 230 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622732 9/16
EAN / GTIN 4062406312756
Manufacturer number 622732 9/16

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart