{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
overall length | 275 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622601 14 | |
EAN / GTIN | 7610733291267 | |
Manufacturer number | 1202.14-230 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Nut spinner with T-handle, blade length 200 mm, Width across flats: 14mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 275 mm | 157 mm | 245 mm |
Blade length | 125 mm | 125 mm | |
Standard | DIN 3125 | ||
Width across flats | 14 mm | 14 mm | 14 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |