{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
overall length | 277 mm | |
Blade length | 200 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622550 9 | |
EAN / GTIN | 4045197722164 | |
Manufacturer number | 622550 9 |
This article |
Recommendations |
|||
---|---|---|---|---|
Nut spinner with 2-component Haptoprene T-handle, blade length 200 mm 9 mm |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 277 | 157 | 232 | 172 |
Blade length | 200 | 125 | 125 | 65 |
Standard | DIN 3125 | |||
Width across flats | 9 | 9 | 9 | 9 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |