{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
overall length | 277 mm | |
Blade length | 200 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622550 14 | |
EAN / GTIN | 4045197721709 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with 2-component Haptoprene T-handle, blade length 200 mm 14 mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 277 | 157 | 245 |
Blade length | 200 | 125 | 125 |
Standard | DIN 3125 | ||
Width across flats | 14 | 14 | 14 |
Type of product | Socket spanner | Socket spanner | Socket spanner |