{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SoftFinish® electric | |
Width across flats | 7 mm | |
Standard | DIN 3125; DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 243 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622500 7 | |
EAN / GTIN | 4010995008581 | |
Manufacturer number | 00858 | |
Manufacturer | Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com |