• The item cannot be ordered due to missing prices.

Nut spinner with handle short 7 mm

Article no.: 622301 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
overall length 172 mm
Blade length 65 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622301 7
EAN / GTIN 4045197950048
Manufacturer number 622301 7

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.
Short version with blade length 65 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with handle short 7 mm

Nut spinner with handle short 7 mm

Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
overall length 172 262 232 157 251
Blade length 65 230 125 125 150
Standard DIN 3125
Width across flats 7 7 7 7 7
Type of product Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart