This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Nut spinner with 2-component Haptoprene handle 11 mm

Article no.: 622150 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
overall length 300 mm
Blade length 180 mm
Drive profile Hexagon sockets
Shaped handle ergonomic, straight
Material of blade Chrome vanadium special steel
Material of handle Haptoprene
Surface of blade nickel-plated and chrome-plated
Blade and handle can be detached no
with extension blade(s) no
Type of product Socket spanner

Identification numbers & Classifications

Article number 622150 11
Manufacturer number 622150 11

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. From size 8 with hexagon flats for wrench assistance.
Power grip with comfortable, easy-grip Haptoprene surface. Blade made from chrome vanadium special alloy, surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart