• The item cannot be ordered due to missing prices.

Open jaw / socket wrench 12 mm

Article no.: 621500 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Wrench length 191 mm
Jaw width 25.2 mm
Head ⌀ 17.8 mm
Open jaw height 7 mm
Drive profile Bi-hex socket
Movable head 180 degrees
Manufacturing process drop forged
Material Chrome vanadium steel, chrome-plated.
Type of product Socket spanner

Identification numbers & Classifications

Article number 621500 12
EAN / GTIN 4045197480262
Manufacturer number 621500 12

Description

Version:

Drop-forged, close-tolerance jaw width, equal at each end. Socket can be swivelled approx. 180°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart