• The item cannot be ordered due to missing prices.

Box spanner 36X41 mm

Article no.: 620120 36X41

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 36 mm
Width across flats 2 41 mm
Standard DIN 896 B
overall length 220 mm
Hole for tommybar ⌀ 18.5 mm
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 620120 36X41
EAN / GTIN 4045197438263
Manufacturer number 620120 36X41

Description

Version:

Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar.

Standard:

DIN 896 B

Material:

Heat-treatable steel tube, chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart