{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for width across flats | 24 mm - 30 mm | |
Length | 460 mm | |
Tube ⌀ internal | 19 mm | |
Tube ⌀ external | 25 mm | |
Surface | chrome-plated | |
Type of product | Extension tube |
Article number | 618610 460 | |
EAN / GTIN | 4045197973665 | |
Manufacturer number | 618610 460 |