• The item cannot be ordered due to missing prices.

Heavy ring spanner (without tube) 50 mm

Article no.: 618510 50

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 50 mm
    Wrench length 290 mm
    Ring ⌀ D 75 mm
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Spanner

    Identification numbers & Classifications

    Article number 618510 50
    EAN / GTIN 4045197972996
    Manufacturer number 618510 50

    Description

    Version:

    Drop forged, heavy-duty version, cranked approx. 80°. Spring loaded locking pin for extension tube No. 618600 / 618610.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart