• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, straight, chrome-plated, Number of keys: 11

Article no.: 617960 11

Select article variation and quantity

Number of keys Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 11
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 617960 11
EAN / GTIN 4045197463869
Manufacturer number 617960 11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 837 B / ISO 3318

Material:

HOLEX − Chrome vanadium steel, chrome-plated.

Content:

1 each double-ended ring spanner No. 617600 / 617950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×32; 30×34

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart