{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Spanner length L | 130 mm | |
maximum ring ⌀ D1 max | 16 mm | |
maximum ring ⌀ D2 max | 17 mm | |
maximum ring height h1 max | 6 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617600 10X11 | |
EAN / GTIN | 4018754021253 | |
Manufacturer number | 41051011 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, straight, Width across flats: 10X11mm |
||
Surface | chrome-plated (non-flaking) | chrome plated |
Spanner length L | 130 mm | 130 mm |
Width across flats 1 | 10 mm | 10 mm |
Width across flats | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 16 mm | 16 mm |
Type of product | Spanner | Spanner |